0 items

Zurn Industries Cast Iron Floor Drain with Round Top

ZFR05NICN

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Innovative patent-pending rough-in cover protects and allows for post-pour adjustment
  • Patented features improve aesthetics and sanitation – no ponding

SPECIFICATIONS

Adjustable
Yes
Application
General Purpose
CARB OTC LEED Compliant
No
Diameter
5-9/50 in
Drain Opening
4 in
End Connection 1
No Hub
GSA Approved
No
Height
6-22/25 in
IAPMO Listed
No
Length
8-3/4 in
Material
Cast Iron
NSF Certified
No
Width
8-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday