0 items

Zurn Cast Iron Pull-Out Floor Sink

ZFD2375PO

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comes standard with a PVC anti-splash dome strainer
  • Full, 1/2 and 3/4 grate options available (grate not included)
  • Recommended for sanitary installations

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Light Blue
Color Finish Category
Blues
Drain Opening
3 in
End Connection 1
No Hub
GSA Approved
No
IAPMO Listed
Yes
Material
Cast Iron, Plastic, Rubber
Material Type
PVC
Overall Sink Size
12 in x 12 in x 6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday