0 items

Zurn Industries Cast Iron Round Floor Drain with Trap Primer

ZZ415NHPLTOP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
Application
Commercial, Drainage, Floor
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
8-3/8 in
End Connection 1
No Hub
Fits Pipe Size
2 in
GSA Approved
No
Height
5-3/4 in
IAPMO Listed
No
Length
8-1/2 in
Material
Cast Iron
NSF Certified
No
Width
8-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday