0 items

Zurn AquaSpec® Double Lever Handle Service Sink Faucet

ZZ843M1CS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome-plated cast brass body with 3/8" short swivel inlets providing adjustable centers from 7-1/4" to 8-3/4" and integral service stops
  • Color-coded handles
  • Features 2-1/2" vandal resistant color-coded lever handles
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Includes vacuum breaker
  • Three year warranty

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Center Size
7-1/4 in - 8-3/4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Height
7 in
Length
16 in
Material
Cast Brass
Number of Handles
Two Handle
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
No
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday