1.28 gpf Toilet Tank in White with Left-Hand Trip Lever
This product has been replaced by
Manufacturer Part #Z5535-TNK-K
EcoVantage® 1.28 gpf Toilet Tank in White with Left-Hand Trip Lever
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.28 gpf
- Material: Vitreous china
- Siphon jet flush technology
- Includes bolt caps
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 15-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 19-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2 in