0 items

Zurn Industries EcoVantage® 0.18 gpf 29 in. High Efficiency Urinal in White

ZZ575820500

Color Finish

(Pricing is for White)

$1044.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Features 14" extended rim for handicap compliance when installed at proper height
  • Manual override flush activator button
  • Pressure compensating internal flow regulator
  • Ultra low consumption

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2, ANSI A117.1
CEC Compliant
For Sale in CA
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
End Connection 1
IPS
Flow Rate
.18 gpf
Green
WaterSense, Yes
Height
29 in
Material
Vitreous China
Power Source
Battery
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
Yes
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday