0 items

Zurn Floor Drain Top

ZLCFS05

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 5" square stainless steel top
  • Innovative snap-on frame and adapter provides ease of assembly and versatility

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
5 in
Height
65/97 in
IAPMO Listed
No
Length
5 in
Material
Cast Iron, Plastic
Material Type
ABS, PVC
NSF Certified
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday