0 items

Zurn Aquaflush® Flush Valve

ZZ6203YBYC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant piston
  • Manual ADA compliant handle with no-leak seal technology

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA 125.3
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
.5 gpf
GSA Approved
No
Handle Type
Cylinder
Height
5 in
IAPMO Listed
No
Length
10 in
Material
Brass
WaterSense Labeled
No
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday