0 items

Zurn Industries No-Hub Cast Iron Adapter

ZZ104NH

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Converts IP connection to no-hub

SPECIFICATIONS

Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday