22-7/8 x 20-1/4 in. Pedestal Sink Base in White

You last purchased this on
 
Zurn

Z5320 Series 22-7/8 x 20-1/4 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z5320 Series 22-7/8 x 20-1/4 in. Pedestal Sink Base in White

  • Fast #
  • Part #ZZ5320PED
  • Item #4304845
  • Manufacturer Part #Z5320-PED
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall hung ADA lavatory with front overflow
  • For use with concealed arm carrier systems and half pedestal
  • 20" x 23" vitreous china lavatory
  • Faucet holes for single or 4" centers
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
Brand Model Compatibility:
Z5321 and Z5324
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Z5320 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-7/8 in
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
14 in
IAPMO Listed -:
No
Length:
22-7/8 in
NSF Certified:
No
Origin:
Global
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No
Weight:
27 lb
Width:
20-1/4 in