Leveling Screw for Z1231 in Blue
Leveling Screw for Z1231 in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Blue
- Depth:
- 8 in
- Faucet Material:
- Metal
- Height:
- 1 in
- Length:
- 8 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Screw
- WaterSense Labeled:
- No
- Weight:
- 0.36 lb
- Width:
- 5 in