0 items

Zurn Industries Neo-Lock Gasket

ZNLGASKET

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminate frustration trying to locate and set test balls
  • Eliminate the need to purchase costly test balls
  • Eliminates the worry of clogged lines during construction activity
  • No need to duct tape the drain outlet
  • Once proper line testing is complete, simply cut the gasket along the dotted line and discard the rubber plug

SPECIFICATIONS

Diameter
2 in
Height
1-3/4 in
Length
3-5/8 in
Material
Rubber
Width
3-5/8 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday