0 items

Zurn Industries No-Hub Floor Drain Body with Trap Primer

ZP415NHP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination invertible membrane clamp and adjustable collar

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fits Pipe Size
4 in
Height
3-64/79 in
Length
8-19/50 in
Material
Cast Iron
Width
8-19/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday