Zurn Industries No-Hub Floor Drain with Strainer
ZZB415NH5B
Fits Pipe Size
SPECIFICATIONS
- Color Finish
- Blue
- Color Finish Category
- Blues
- End Connection 1
- No Hub
- Fits Pipe Size
- 2 in
- Height
- 6-3/10 in
- Length
- 7 in
- Material
- Brass, Cast Iron
- Width
- 7 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday