0 items

Zurn No-Hub Floor Sink Blue

ZZ19023NH

Color Finish

(Pricing is for Blue)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Rounded body prevents bacteria buildup

SPECIFICATIONS

Application
Commercial, Drainage
Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Height
12-5/8 in
Length
12 in
Material
Cast Iron, Plastic
Overall Sink Size
12 in x 12 in
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday