0 items

Zurn No-Hub Medium Duty Floor Drain with Cast Iron Top

ZZ550NH

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

SPECIFICATIONS

Application
Commercial, Drainage, Floor, General
Color Finish
Blue
Color Finish Category
Blues
Diameter
12 in
Drain Opening
9 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Height
6-3/4 in
Length
12 in
Material
Cast Iron
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday