0 items

Zurn Industries No-Hub Roof Drain

ZZ100NHW2

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

SPECIFICATIONS

Application
Commercial, Drainage, Roof
CARB OTC LEED Compliant
No
Color Finish
Cast Iron
Diameter
15 in
Drain Opening
4 in
End Connection 1
No Hub
GSA Approved
No
Height
10 in
IAPMO Listed
No
Length
15 in
Material
Cast Iron, Plastic
NSF Certified
No
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday