0 items

QickSert CR™ PEX Barbed x FPT Swivel Elbow

QQQPEBSX

Fitting Sizes

Starting at $2.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low-lead compliant
  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications
  • Used in hot and cold water plumbing applications

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
QickSert CR™
End Connection 1
Barbed
End Connection 2
Female Swivel
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-1/2 in
Lead Law Compliant
Yes
Length
1-61/92 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday