0 items

Zurn AquaSense® Plastic Handle Seal

ZP6000M10

Material

Plastic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Crosses to Sloan B-39
  • Crosses to Sloan® B-39
  • Handle Gasket
  • Handle gasket

SPECIFICATIONS

Collection
AquaSense®
Color Finish
Blue
Height
1/10 in
Length
5 in
Material
Plastic
WaterSense Labeled
No
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday