0 items

Zurn Round ABS Rough-In Cover Accessory with Shield

ZLCRC

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to remove after concrete pour
  • Facilitates post-pour height adjustment and strainer alignment
  • Industry leading capability to accommodate round and square tops

SPECIFICATIONS

Diameter
5 in
Drain Base Height
3-1/2 in
Height
3-1/2 in
Length
5 in
Material
Plastic
Material Type
ABS
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday