0 items

Zurn Industries EcoVantage® Sensor Operated Water Closet Flush Valve

ZZTR6200EV

Flow Rate

1.28 gpf
Starting at $647.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-year warranty
  • Adjustable tailpiece
  • Battery-powered sensor operated flush valve
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog resistant piston operation with manual override button
  • Three year warranty
  • Vacuum breaker

SPECIFICATIONS

ADA Compliant
Yes
Collection
EcoVantage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
Height
7 in
Length
12 in
Material
Brass Alloy
Power Source
Battery
WaterSense Labeled
No
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday