Two Handle Shower Faucet in Chrome Plated
Temp-Gard® Two Handle Shower Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral service stops allow for turning off water to shower
- Adjustable volume control for user comfort
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Includes shower head, arm, and flange, metal lever handle with volume control, and ABS plastic cover and escutcheon
- 1/2” female copper sweat connections (inlets and shower outlet)
- Durable materials suitable for commercial use with chrome-plated finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1M
- ASME:
- ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.16
- Coating:
- Chrome Plated
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 48 in
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Shower Arm Reach:
- 10 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 6 in