0 items

Zurn AquaSpec® Wall Mount Service Sink Faucet with Double Lever Handle and Vacuum Breaker

ZZ841L1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome-plated cast brass body with 2-1/2" long swivel inlets, with integral stops providing adjustable centers from 4" to 8-3/8"
  • Color-coded handles
  • Extra slim profile is ideal for overall comfort and ease of use
  • Features 2-1/2" vandal resistant color-coded lever handles
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • IntelliCarb™ compensating carburetor automatically adjusts the air/fuel ratio to maintain optimal performance during changing environmental conditions
  • Side-access chain tensioner allows for easy tensioning of the saw chain
  • Single lever allows the user to operate the choke, starting throttle lock and on-off switch all from one convenient location
  • Three year warranty

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
4 in - 8 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
2-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday