Lavatory Wall Concealed Arm System for K-2032 Greenwich Wall Mount Lavatory
Lavatory Wall Concealed Arm System for K-2032 Greenwich Wall Mount Lavatory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Brand Model Compatibility:
- K-2032 Greenwich™ Wall Mount Lavatory
- Depth:
- 42 in
- Faucet Material:
- Metal
- Hardware Included:
- No
- Height:
- 19 in
- Length:
- 42 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 19 in
- Overall Length:
- 42 in
- Overall Width:
- 17 in
- Pedestal Only:
- No
- Product Type:
- Lavatory Wall Concealed Arm System
- Vessel Only:
- No
- Weight:
- 36 lb
- Width:
- 17 in