2 - 3 in. Push On Plastic White Shower Drain
LC® 2 - 3 in. Push On Plastic White Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended in showers where a membrane is generally used
- Adjustable head to meet finished floor elevations
- Durable construction stands up to tough environments
- 1-year limited warranty
- The FD2254 series of drains comes with multiple strainer and outlet options to meet any jobsite need
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Application:
- Showers
- CSA Certified:
- IAPMO
- Collection:
- LC®
- Color Finish Name:
- White
- Construction:
- Membrane
- Depth:
- 6-1/2 in
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Faucet Material:
- Plastic
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- MA Approved -:
- Yes
- Material:
- Plastic, Stainless Steel
- Origin:
- Global
- Outlet Type:
- Push On
- Sink Material:
- Plastic
- Weight:
- 1.1 lb
- Width:
- 6-1/2 in