Zurn Level Trol Adjustable Floor Cleanout with Cast Iron Top

ZZ1400NL

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable type, extra heavy-duty cleanout
  • Compatible with inside caulk, no-hub, and neo-lock connection types
  • Dura-coated cast iron body

SPECIFICATIONS

Application
Extra-Heavy Duty
Color Finish
Blue
Color Finish Category
Blues
Diameter
4-13/100 in
Fits Pipe Size
2 in
Height
6-1/4 in
Length
4-1/8 in
Material
Cast Iron
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday