1/2 in. Male Exposed Wall Hydrant
Light Commercial 1/2 in. Male Exposed Wall Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications
- Automatic draining, exposed non-freeze wall faucet with external vacuum breaker
Specifications
- ASME:
- ASME B1.20.7
- ASSE Standards:
- ASSE 1011
- Collection:
- Light Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Solder, MIPS
- End Connections:
- Female SolderMIPS
- Material:
- Brass, Bronze
- NSF Certified:
- No
- Origin:
- Global
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Size:
- 1/2 in