2 in. Solvent Weld ABS Nickel Shower Drain
Light Commercial® 2 in. Solvent Weld ABS Nickel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled clamping collar provides easier subfloor installation
- Recommended in showers where a membrane is generally used
- Durable construction stands up to tough environments
- 1-year limited warranty
- Connection designed to fit over 2-inch and inside 3-inch schedule 40 DWV pipe
- Adjustable head to meet finished floor elevations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Application:
- Commercial
- CSA Certified:
- IAPMO
- Collection:
- Light Commercial®
- Construction:
- Membrane
- Drain Base Height:
- 3-11/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- Grate Style:
- Full
- IAPMO Listed -:
- No
- Length:
- 5 in
- MA Approved -:
- Yes
- Origin:
- Global
- Outlet Type:
- Solvent Weld
- Trap Primer Connection:
- No
- Width:
- 5 in
- cUPC Certified:
- Yes