24 x 24 in. Mop Basin in Polished Chrome
Light Commercial 24 x 24 in. Mop Basin in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel dome strainer/lint basket, and PVC drain with adjustable caulking nut and gasket
- 24" x 24" x 10" [610mm x 610mm x 254mm]
- High-density composite, molded mop basin designed for commercial applications
- 1-year limited warranty
- Meets ANSI Z124.6, CSA listed, and IAPMO listed under file #3561
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- Adjustable:
- No
- Application:
- Commercial, Sinks
- CSA Certified:
- Yes
- Collection:
- Light Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, White
- Depth:
- 24 in
- Faucet Material:
- Plastic
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Basin
- Shape:
- Square
- Sink Bowl Size:
- 24 in x 24 in x 10 in
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 24 in x 24 in
- Size:
- 24 in
- Weight:
- 28.55 lb
- Width:
- 24 in