Zurn Neo-Loc Floor Drain with 6 in. Round Top Blue

ZZN415NL6B

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

SPECIFICATIONS

Application
Commercial, Drainage, Floor, General
Color Finish
Blue
Color Finish Category
Blues
End Connection 1
Neo Loc
Fits Pipe Size
2 in
Height
4-3/4 in
Length
8-3/8 in
Material
Cast Iron, Nickel Bronze
Width
8-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday