Zurn No-Hub Clean-Out Ferrule with ABS Plug

ZZ1440NH

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dura-coated cast iron body with ABS Plug
  • Gas and watertight tapered thread plug

SPECIFICATIONS

Adjustable
No
Application
Commercial, Drainage, Floor
Cover Color Finish
Blue
Drain Base Height
2-1/2 in
Drain Base Material
Cast Iron
Drain Base Width
2-1/2 in
Fits Pipe Size
2 in
IAPMO Listed
No
Material Type
ABS
Plug Diameter
2 in
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday