Zurn No-Hub Deep Seal P-Trap

ZZ1000NH

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dura-coated cast iron body with bottom bronze cleanout plug

SPECIFICATIONS

Color Finish
Blue
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Height
10-1/2 in
Length
8-1/2 in
Material
Brass, Cast Iron
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday