Zurn 2 in. No-Hub End Outlet with Screw

ZP886ENS

Manufacturer Part #: P886-E2-NS

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • End cap provides closed system

SPECIFICATIONS

Drain Component Type
End Outlet
Fits Pipe Size
2 in
IAPMO Listed
No
NSF Certified
No
Trim Ring
No
Width
10-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday