Zurn No-Hub End Outlet

ZZ886E

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Zurn 4" No-Hub End Outlet for Zurn Z886 Trench Drains

SPECIFICATIONS

ASTM Specifications
ASTM A-536-84 Grade 80-55-06
Application
Drainage
CARB OTC LEED Compliant
No
Drain Opening
4 in
End Connection 1
No Hub
IAPMO Listed
No
Length
81-1/4 in
Material
Ductile Iron, Plastic
Material Type
HDPE
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday