Zurn 2 in. No-Hub Floor Drain with Round Top

ZZN415NH5BY

Manufacturer Part #: ZN415-2NH-5B-Y

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sediment bucket
  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

SPECIFICATIONS

Adjustable
No
Drain Base Height
5 in
Fits Pipe Size
2 in
Grate Color Finish
Nickel Bronze
Grate Diameter
5 in
IAPMO Listed
No
Width
8-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday