Zurn No-Hub Floor Sink with 1/4 in. Grate White

ZZN19103NH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Rounded body prevents bacteria buildup

SPECIFICATIONS

Application
Commercial, Drainage
Color Finish
White
Color Finish Category
Whites
End Connection 1
No Hub
Length
8 in
Material
Cast Iron, Nickel Bronze, Plastic
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday