Zurn

No-Hub Floor Sink with Anchor Flange in White

Part #ZZN19012NH  |  Manufacturer Part #ZN1901-2NH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris

Specifications

Application: Commercial, Drainage

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 11-1/8 in

Drain Opening: 2 in

End Connection 1: No Hub

GSA Approved: No

Height: 11-1/8 in

IAPMO Listed: No

Length: 12 in

Material: Cast Iron

Overall Sink Size: 12 in x 12 in x 6 in

Width: 12 in