No-Hub Lavatory Carrier
No-Hub Lavatory Carrier
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall supported
- Typically installed on block wall
- Adjustable concealed arm carrier system
Specifications
- ADA Compliant:
- No
- Hardware Included:
- No
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Arm Bracket
- Weight Capacity:
- 18 lb