No-Hub Left Hand Inlet in Blue

Part #ZZE1203NL4  |  Item #1377107  |  Manufacturer Part #ZE1203-NL4

$ 1,271.03 EACH

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable, horizontal, water closet carrier
  • Elongated fitting designed for use in carrier banks
  • No-hub connection
  • Load capacity of 300 pounds

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Blue

Faucet Material: Plastic

GSA Approved: No

Height: 17 in

IAPMO Listed: No

Length: 36 in

Material: [Cast Iron, Plastic, Steel]

Overall Length: 36 in

Overall Width: 14 in

Sink Material: Cast Iron

WaterSense Labeled: No

Weight: 84

Width: 14 in