Zurn No-Hub Roof Drain with Deck Plate

ZZ1003NHDP

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Primary 15" diameter roof drain
  • Top-Set® deck plate replaces both the underdeck clamp and roof sump receiver
  • With clamping collar and low silhouette poly-dome

SPECIFICATIONS

Drain Base Material
Cast Iron
Drain Opening
3 in
End Connection 1
No Hub
Length
24 in
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday