Zurn No-Hub Roof Drain with Poly Dome

ZZ1003NH

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

SPECIFICATIONS

Diameter
15 in
Drain Opening
3 in
End Connection 1
No Hub
Height
10 in
Length
15 in
Material
Cast Iron
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday