Zurn No-Hub Tamper Proof Connector

ZZ1023NH

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dura-coated cast iron body
  • Features 1/2" female thread side inlet trap primer connection

SPECIFICATIONS

Application
Commercial
Color Finish
Blue
End Connection 1
No Hub
Fitting Size 1
2 in
Fitting Sizes
2 in
Height
6 in
Length
2-1/4 in
Material
Cast Iron
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday