O-Ring

You last purchased this on
 
Zurn

O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

O-Ring

  • Fast #
  • Part #ZP1201ZZORING
  • Item #7237915
  • Manufacturer Part #P1201-ZZ-O-RING
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
Depth:
4-1/2 in
Faucet Part Type:
O-Ring
GSA Approved:
No
Height:
1/4 in
IAPMO Listed -:
No
Length:
4-1/2 in
Origin:
Domestic
Overall Height:
1/4 in
Overall Length:
4-1/2 in
Overall Width:
4-1/2 in
Type:
O-Ring
Weight:
0.1 lb
Width:
4-1/2 in