Zurn Offset Sink Strainer

ZZ874

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-year warranty
  • Constructed of brass materials
  • Zurn ADA compliant offset lavatory strainers with Cast brass body with up to 11" 17-gauge offset for wheelchair use of most 6" or 7" sinks. Fits most 1-1/2" direct connect sink strainers.

SPECIFICATIONS

Color Finish
Polished Chrome
Height
2-1/2 in
IAPMO Listed
Yes
Length
1 in
Trap Size
1-1/2 in
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday