Rubber O-ring for Tailpiece (Pack of 6)
AquaVantage® Rubber O-ring for Tailpiece (Pack of 6)
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tailpiece o-ring
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Industrial, Residential
- Collection:
- AquaVantage®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Origin:
- Global
- Package Quantity:
- Pack of 6
- Product Type:
- O-Ring
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb