6 in. Channel

You last purchased this on
 
Zurn

Perma-Trench® 6 in. Channel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Perma-Trench® 6 in. Channel

  • Fast #
  • Part #ZP8868603N
  • Item #4065737
  • Manufacturer Part #P886-8603N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
  • 80” modular sections require less manpower and fewer joints than comparable models.
  • The 8603N channel features a shallow and deep invert of 5.3”.
  • Neutral (flat) channel sections to be used where the ground is already pitched, or where depth constraints restrict the use of deeper channel sections.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-536-84
Collection:
Perma-Trench®
Drain Base Material:
Plastic
Drain Base Width:
6-1/4 in
Fits Pipe Size:
4 in
Grate Color Finish:
Grey
IAPMO Listed -:
No
Origin:
Domestic
Outlet Type:
Mechanical Joint