1/2 x 1/4 in. F1807 x OD Compression Oval Handle Angle Supply Stop Valve in Chrome Plated
1/2 x 1/4 in. F1807 x OD Compression Oval Handle Angle Supply Stop Valve in Chrome Plated
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- NSF 61 certified
- 25-year limited warranty proven to last the lifetime of the building
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM F-1807
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-341/1000 in
- End Connection 1:
- Barbed
- End Connection 2:
- OD Compression
- End Connections:
- F1807 x OD Compression
- Faucet Connection:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Handle Type:
- Oval
- Height:
- 947/1000 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-341/1000 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 160
- Recommended Valve Application:
- Hot Water, Cold Water, Commercial
- Temperature Range:
- Up to 200 Deg F
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.1984 lb
- Width:
- 1-1181/2000 in
- cUPC Certified:
- Yes