1-1/2 in. x 300 ft. PEX Tubing Coil in White
1-1/2 in. x 300 ft. PEX Tubing Coil in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- NSF 61 certified
- 25-year warranty
- Non-toxic materials ensure the highest purity and safety
- BPA, lead-free construction holds up for years of use
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-1865, ASTM F-1960, ASTM F-2098, ASTM F-2159
- AWWA:
- AWWA C-904
- Application:
- Residential, Commercial, Hot Water, Cold Water, Fire Protection
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-249/1000 in
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 300 ft
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 1821
- Wall Thickness:
- 0.18 in
- Weight:
- 110 lb