1-1/2 in. x 20 ft. PEX Straight Length Tubing in White
hy-PE-RTube™ 1-1/2 in. x 20 ft. PEX Straight Length Tubing in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Non-toxic materials ensure the highest purity and safety
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty
- NSF 61 certified
- BPA, lead-free construction holds up for years of use
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1807, ASTM F-2623
- Application:
- Commercial, Water Supply, Potable Water, Fire Systems
- Collection:
- hy-PE-RTube™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-249/1000 in
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Pressure Class:
- 130#
- Temperature Range:
- Up to 200 Deg F
- Wall Thickness:
- 0.18 in
- Weight:
- 11 lb
- cUPC Certified:
- Yes