1-1/4 in. Copper PEX Crimp Ring

You last purchased this on
 
Zurn PEX

1-1/4 in. Copper PEX Crimp Ring

  • Fast #
  • Part #QQCR6X
  • Item #2368701
  • Manufacturer Part #QCR6X
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1-1/4 in. Copper PEX Crimp Ring

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Used in hot and cold water plumbing applications
  • For use with SDR9 tubing
  • Annealed copper crimp ring
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Depth:
143/250 in
Diameter - Inside 1:
1-39/100 in
Diameter - Outside:
1-1/2 in
FM Approved:
No
Faucet Connection:
PEX
Fits Pipe Size:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
PEX Ring
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
143/250 in
Material:
Copper
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure Class:
80#
Size:
1-1/4 in
Weight:
0.0445 lb
Width:
1-1/2 in
cUPC Certified:
Yes